- 4.61 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 117 |
| Efficiency Beta 1000 | 23 micron |
| Seal Material | Nitrile |
| Overall Length (mm) | 166 |
| Outer Diameter (in) | 4.61 |
| Gasket OD (in) | 3.35 |
| O.D. | 4.61 in, 117 mm |
| Collapse Burst (in) | 10.3 |
| Length (mm) | 163 |
| Primary Application | ARGO V2121708 |
| Length (in) | 6.42 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Overall Length (in) | 6.54 |
| Inner Diameter (mm) | 59 |
| Media Type | Synthetic |
| Length | 6.42 in, 163 mm |
| Gasket OD (mm) | 85 |
| Gasket ID (in) | 2.36 |
| Inner Diameter (in) | 2.32 |
| Gasket ID (mm) | 60 |
| I.D. | 2.32 in, 59 mm |
| Overall Length | 6.54 in, 166 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket O.D. | 3.35 in, 85 mm |
| Style | Cartridge |
| Gasket I.D. | 2.36 in, 60 mm |
| Weight | 1.65 LB |
| EAN or UPC | 742330149409 |
-
Prop 65


