- 6 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 7 micron |
| Inner Diameter (in) | 3.19 |
| Collapse Burst (mm) | 75 |
| Length (mm) | 457.2 |
| Length (in) | 18 |
| O.D. | 6 in, 152.4 mm |
| Collapse Burst (in) | 5.2 |
| Inner Diameter (mm) | 80.98 |
| Overall Length (mm) | 460.25 |
| Element Description | Hydraulic Cartridge |
| Media Type | Synthetic |
| Outer Diameter (mm) | 152.4 |
| Overall Length (in) | 18.12 |
| Outer Diameter (in) | 6 |
| Length | 18 in, 457.2 mm |
| I.D. | 3.19 in, 80.98 mm |
| Style | Cartridge |
| Overall Length | 18.12 in, 460.25 mm |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 6.0 LB |
| EAN or UPC | 742330087312 |
-
Prop 65


