- 4.39 in Outside Diameter
- Cartridge Style
features
- Buna-N seals
- Synthetic media
- Cartridge-style element
- 100 psi collapse rating
| O.D. | 4.39 in, 111.51 mm |
| Length (in) | 16 |
| Collapse Burst (mm) | 100 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 111.51 |
| Efficiency Beta 1000 | 10 micron |
| Filter Series | HDK06 |
| Efficiency Beta | 10 Micron @ Beta 1000 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (in) | 4.39 |
| Inner Diameter (mm) | 62.23 |
| Media Type | Synthetic |
| Length (mm) | 406.4 |
| Length | 16 in, 406.4 mm |
| I.D. | 2.45 in, 62.23 mm |
| Inner Diameter (in) | 2.45 |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Series | HDK06 |
| Weight | 0.5 LB |
| EAN or UPC | 742330087404 |
-
Prop 65


