- 6 in Outside Diameter
- Cartridge Style
features
- Synthetic media
- Buna-N seals
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Length | 18 in, 457.2 mm |
| Inner Diameter (mm) | 86.61 |
| O.D. | 6 in, 152.4 mm |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 152.4 |
| I.D. | 3.41 in, 86.61 mm |
| Length (in) | 18 |
| Collapse Burst (mm) | 100 |
| Media Type | Synthetic |
| Length (mm) | 457.2 |
| Filter Series | HFK08 |
| Outer Diameter (in) | 6 |
| Inner Diameter (in) | 3.41 |
| Collapse Burst (in) | 6.9 |
| Efficiency Beta 1000 | 9 micron |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Series | HFK08 |
| Style | Cartridge |
| Weight | 7.3 LB |
| EAN or UPC | 742330087411 |
-
Prop 65


