- 4.66 in Outside Diameter
- 1 1/4 BSP/G Thread Size
- Spin-On Style
| Media Type | Synthetic |
| Gasket ID (mm) | 98 |
| Gasket OD (mm) | 110 |
| Gasket ID (in) | 3.86 |
| Outer Diameter (mm) | 118.3 |
| Thread Size | 1 1/4 BSP/G |
| Length (mm) | 158 |
| Length (in) | 6.22 |
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Primary Application | SULLAIR 250025525 |
| Length | 6.22 in, 158 mm |
| O.D. | 4.66 in, 118.3 mm |
| Gasket OD (in) | 4.33 |
| Outer Diameter (in) | 4.66 |
| Efficiency Beta 1000 | 14 micron |
| Gasket O.D. | 4.33 in, 110 mm |
| Style | Spin-On |
| Gasket I.D. | 3.86 in, 98 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330087657 |
-
Prop 65


