- 2.76 in Outside Diameter
| Efficiency Beta 200 | 9 micron |
| Efficiency Beta 1000 | 11 micron |
| O.D. | 2.76 in, 70 mm |
| Bypass Valve | Yes |
| Bypass Valve Setting HR | 21.76 psi, 1.5 bar |
| Overall Length | 5.33 in, 135.5 mm |
| Collapse Burst | 145.04 psi, 10 bar |
| Weight | 0.882 LB |
| EAN or UPC | 742330122273 |

