- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Efficiency Beta 1000 | 11 micron |
| Length (in) | 7.87 |
| Length | 7.87 in, 200 mm |
| Gasket ID (in) | 2.44 |
| O.D. | 3.66 in, 93 mm |
| Gasket OD (mm) | 72 |
| Length (mm) | 200 |
| Outer Diameter (in) | 3.66 |
| Gasket OD (in) | 2.83 |
| Thread Size | 1-12 UN |
| Outer Diameter (mm) | 93 |
| Gasket ID (mm) | 62 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Element Description | Hydraulic Spin-On |
| Media Type | Synthetic |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Style | Spin-On |
| Weight | 0.6 LB |
| EAN or UPC | 742330111888 |
-
Prop 65


