- 3.82 in Outside Diameter
- 13/16-16 UN Thread Size
- Spin-On Style
| Length | 5.97 in, 151.64 mm |
| Media Type | Synthetic |
| Gasket ID (mm) | 63 |
| O.D. | 3.82 in, 97 mm |
| Gasket OD (mm) | 70.15 |
| Gasket ID (in) | 2.48 |
| Efficiency Beta 1000 | 25 micron |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Gasket OD (in) | 2.76 |
| Outer Diameter (mm) | 97 |
| Thread Size | 13/16-16 UN |
| Outer Diameter (in) | 3.82 |
| Length (in) | 5.97 |
| Length (mm) | 151.64 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Primary Application | CASE/CASE IH 254686A1 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Style | Spin-On |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Bypass Valve | Yes |
| Gasket I.D. | 2.48 in, 63 mm |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Weight | 2.0 LB |
| EAN or UPC | 742330111727 |

