- 4.76 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
| Gasket ID (mm) | 63 |
| Length (in) | 11.63 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Gasket ID (in) | 2.48 |
| Outer Diameter (mm) | 121 |
| Length | 11.63 in, 295.4 mm |
| Thread Size | 1 3/8-12 UN |
| Outer Diameter (in) | 4.76 |
| Gasket OD (in) | 2.76 |
| O.D. | 4.76 in, 121 mm |
| Efficiency Beta 1000 | 11 micron |
| Gasket OD (mm) | 70.15 |
| Media Type | Synthetic |
| Length (mm) | 295.4 |
| Gasket I.D. | 2.48 in, 63 mm |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Style | Spin-On |
| Weight | 4.0 LB |
| EAN or UPC | 742330111734 |

