- SAE-12 Inlet Size
- SAE-12 Outlet Size
description
- Medium-duty filters can be used in a variety of applications. Most often used in return line applications, these filters are also widely used in charge pressure and control system applications. Kidney loop offline filtration systems can utilize these filters when a high quality element is required. Filter head and element sold separately to match the specific application.
features
- Inline mounting
- Spin-on-style filter element
- Synthetic media
- Cartridge-style element
- 100 psi collapse rating
| Length (in) | 3.38 |
| Thread Size | 2-12 UN |
| Filter-to-Head Thread | 2-12 UN |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Height (mm) | 107.19 |
| Height (in) | 4.22 |
| Series | HMK03 |
| Outlet Size | SAE-12 |
| Bypass Valve | Yes |
| Height | 4.22 in, 107.19 mm |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Family Name | HMK03 Series Engine Cylinder Head Assembly |
| Length | 3.38 in, 85.85 mm |
| Length (mm) | 85.85 |
| Filter Series | HMK03 |
| Inlet Size | SAE-12 |
| Max Flow GPM (Head Only) | 25 |
| Weight | 1.5 LB |
| EAN or UPC | 742330111994 |

