- Head Assembly
description
- Medium-duty filters can be used in a variety of applications. Most often used in return line applications, these filters are also widely used in charge pressure and control system applications. Kidney loop offline filtration systems can utilize these filters when a high quality element is required. Filter head and element sold separately to match the specific application.
features
- Inline mounting
- Spin-on-style filter element
- Synthetic media
- Cartridge-style element
- 100 psi collapse rating
| Length (in) | 8.19 |
| Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | 1 3/8-12 UN (x2) |
| Outlet Diameter | 1.36 in, 34.5 mm |
| Max Flow GPM (Head Only) | 60 |
| Bypass Valve | Yes |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Inlet Diameter (mm) | 34.5 mm |
| Thread Size | 1 3/8-12 UN |
| Outlet Diameter (in) | 1.36 |
| Filter Series | HMK04/24 |
| Inlet Diameter | 1.36 in, 34.5 mm |
| Inlet Diameter (in) | 1.36 in |
| Series | HMK04/24 |
| Outlet Diameter (mm) | 34.5 |
| Length | 8.19 in, 208 mm |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Length (mm) | 208 |
| Weight | 5.1 LB |
| EAN or UPC | 742330112144 |

