- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Filter Series | HMK04/24 |
| Inlet Size | SAE-20 |
| Outlet Size | SAE-20 |
| Bypass Valve | NO |
| Length (mm) | 213 |
| Length (in) | 8.39 |
| Thread Size | 1 3/8-12 UN |
| Length | 8.39 in, 213 mm |
| Filter-to-Head Thread | 1 3/8-12 UN (x2) |
| Series | HMK04/24 |
| Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
| Weight | 5.1 LB |
| EAN or UPC | 742330112151 |

