- Primary Filter
| Outer Diameter (in) | 11.09 |
| Minor OD (in) | 0.53 |
| Minor OD (mm) | 13.5 |
| Inner Diameter (in) | 6.72 |
| Length (mm) | 304.8 |
| Element Description | Air Primary |
| Length (in) | 12 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 11.09 in, 281.8 mm |
| Length | 12 in, 304.8 mm |
| Outer Diameter (mm) | 281.8 |
| Inner Diameter (mm) | 170.8 |
| Family | FWA |
| Media Type | Cellulose |
| O.D. | 11.09 in, 281.8 mm |
| I.D. | 6.72 in, 170.8 mm |
| Minor OD | 0.53 in, 13.5 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Style | Finned |
| Weight | 6.4 LB |
| EAN or UPC | 742330025079 |
-
Prop 65


