- Primary Filter
| Inner Diameter (in) | 6.04 |
| Length (in) | 21.82 |
| Length (mm) | 554.2 |
| Overall Length (mm) | 566.9 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 264.3 |
| Outer Diameter (in) | 10.41 |
| Overall Length (in) | 22.32 |
| Element Description | Air Primary |
| Length | 21.82 in, 554.2 mm |
| Outside Dia. | 10.41 in, 264.3 mm |
| Inner Diameter (mm) | 153.3 |
| Type | Primary |
| O.D. | 10.41 in, 264.3 mm |
| Overall Length | 22.32 in, 566.9 mm |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| I.D. | 6.04 in, 153.3 mm |
| Weight | 8.0 LB |
| EAN or UPC | 742330025130 |
-
Prop 65


