- Primary Filter
| Outer Diameter (mm) | 323.22 |
| Outside Dia. | 12.73 in, 323.22 mm |
| Length (in) | 22 |
| Inner Diameter (mm) | 212.85 |
| Overall Length (mm) | 571.5 |
| Family | EBA |
| Inner Diameter (in) | 8.38 |
| Overall Length (in) | 22.5 |
| Outer Diameter (in) | 12.73 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 558.8 |
| Length | 22 in, 558.8 mm |
| Element Description | Air Primary |
| Type | Primary |
| I.D. | 8.38 in, 212.85 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| O.D. | 12.73 in, 323.22 mm |
| Overall Length | 22.5 in, 571.5 mm |
| Style | Round |
| Weight | 11.6 LB |
| EAN or UPC | 742330025147 |
-
Prop 65


