- Primary Filter
| Element Description | Air Primary |
| Overall Length (mm) | 673.1 |
| Overall Length (in) | 26.5 |
| Outer Diameter (mm) | 351.6 |
| Inner Diameter (in) | 9.48 |
| Length (mm) | 660.4 |
| Outer Diameter (in) | 13.84 |
| Length (in) | 26 |
| Outside Dia. | 13.84 in, 351.6 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 240.7 |
| Length | 26 in, 660.4 mm |
| Type | Primary |
| Media Type | Cellulose |
| Overall Length | 26.5 in, 673.1 mm |
| Efficiency | 99.9 |
| Style | Round |
| O.D. | 13.84 in, 351.6 mm |
| I.D. | 9.48 in, 240.7 mm |
| Weight | 13.85 LB |
| EAN or UPC | 742330025178 |
-
Prop 65


