- Primary Filter
| Outside Dia. | 8.84 in, 224.6 mm |
| Inner Diameter (mm) | 139.1 |
| Length (mm) | 711.2 |
| Overall Length (mm) | 723.9 |
| Length | 28 in, 711.2 mm |
| Element Description | Air Primary |
| Length (in) | 28 |
| Outer Diameter (mm) | 224.6 |
| Family | EBA |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 28.5 |
| Inner Diameter (in) | 5.48 |
| Outer Diameter (in) | 8.84 |
| Media Type | Cellulose |
| I.D. | 5.48 in, 139.1 mm |
| O.D. | 8.84 in, 224.6 mm |
| Style | Round |
| Overall Length | 28.5 in, 723.9 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Weight | 5.8 LB |
| EAN or UPC | 742330025239 |
-
Prop 65


