- Primary Filter
applications
- CASE/CASE IH 478974C1
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 12.4 |
| Inner Diameter (mm) | 153 |
| Outer Diameter (in) | 10.39 |
| Element Description | Air Primary |
| Outside Dia. | 10.39 in, 264 mm |
| Length (mm) | 302 |
| Overall Length (mm) | 315 |
| Family | EBB |
| Inner Diameter (in) | 6.02 |
| Length | 11.89 in, 302 mm |
| Length (in) | 11.89 |
| Outer Diameter (mm) | 264 |
| Media Type | Cellulose |
| Type | Primary |
| Style | Round |
| I.D. | 6.02 in, 153 mm |
| Overall Length | 12.4 in, 315 mm |
| Efficiency | 99.9 |
| O.D. | 10.39 in, 264 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330025253 |

