- Primary Filter
| Length | 8 in, 203.2 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 123 |
| Outer Diameter (in) | 9.22 |
| Outer Diameter (mm) | 234.1 |
| Minor OD (in) | 0.66 |
| Outside Dia. | 9.22 in, 234.1 mm |
| Inner Diameter (in) | 4.84 |
| Length (in) | 8 |
| Length (mm) | 203.2 |
| Element Description | Air Primary |
| Minor OD (mm) | 16.76 |
| Media Type | Cellulose |
| Minor OD | 0.66 in, 16.76 mm |
| O.D. | 9.22 in, 234.1 mm |
| I.D. | 4.84 in, 123 mm |
| Efficiency | 99.9 |
| Style | Finned |
| Type | Primary |
| Weight | 4.1 LB |
| EAN or UPC | 742330025284 |
-
Prop 65


