- Primary Filter
applications
- CATERPILLAR 6L3313
| Inner Diameter (in) | 9.48 |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.53 in |
| Outside Dia. | 13.84 in, 351.6 mm |
| Length | 16 in, 406.4 mm |
| Outer Diameter (in) | 13.84 |
| Length (in) | 16 |
| Inner Diameter (mm) | 240.7 |
| Length (mm) | 406.4 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Outer Diameter (mm) | 351.6 |
| Efficiency Test Std | ISO 5011 |
| Family | SBG |
| O.D. | 13.84 in, 351.6 mm |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| Style | Round |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| I.D. | 9.48 in, 240.7 mm |
| Weight | 9.0 LB |
| EAN or UPC | 742330025376 |
-
Prop 65


