- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 20.5 |
| Family | FVG |
| Outer Diameter (mm) | 307.2 |
| Inner Diameter (mm) | 196.1 |
| Overall Length (mm) | 520.7 |
| Length | 20 in, 508 mm |
| Bolt Hole Diameter (in) | 0.89 in |
| Outer Diameter (in) | 12.09 |
| Outside Dia. | 12.09 in, 307.2 mm |
| Element Description | Air Primary |
| Inner Diameter (in) | 7.72 |
| Length (mm) | 508 |
| Length (in) | 20 |
| Bolt Hole Diameter (mm) | 22.73 mm |
| O.D. | 12.09 in, 307.2 mm |
| I.D. | 7.72 in, 196.1 mm |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| Style | Round |
| Type | Primary |
| Overall Length | 20.5 in, 520.7 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 9.8 LB |
| EAN or UPC | 742330025444 |

