- Primary Filter
| Inner Diameter (mm) | 213 |
| Overall Length (in) | 19.57 |
| Inner Diameter (in) | 8.39 |
| Length (in) | 19.06 |
| Overall Length (mm) | 497 |
| Efficiency Test Std | ISO 5011 |
| Length | 19.06 in, 484 mm |
| Length (mm) | 484 |
| Outer Diameter (mm) | 324 |
| Outer Diameter (in) | 12.76 |
| Element Description | Air Primary |
| Outside Dia. | 12.76 in, 324 mm |
| Style | Round |
| I.D. | 8.39 in, 213 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Type | Primary |
| Overall Length | 19.57 in, 497 mm |
| O.D. | 12.76 in, 324 mm |
| Weight | 14.4 LB |
| EAN or UPC | 742330025550 |
-
Prop 65


