- Primary Filter
| Length | 23 in, 584.2 mm |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 23.5 |
| Overall Length (mm) | 596.9 |
| Outer Diameter (mm) | 351.6 |
| Outside Dia. | 13.84 in, 351.6 mm |
| Inner Diameter (in) | 9.48 |
| Length (in) | 23 |
| Inner Diameter (mm) | 240.7 |
| Element Description | Air Primary |
| Length (mm) | 584.2 |
| Outer Diameter (in) | 13.84 |
| Media Type | Cellulose |
| I.D. | 9.48 in, 240.7 mm |
| Type | Primary |
| O.D. | 13.84 in, 351.6 mm |
| Overall Length | 23.5 in, 596.9 mm |
| Style | Round |
| Efficiency | 99.9 |
| Weight | 10.0 LB |
| EAN or UPC | 742330025581 |
-
Prop 65


