- Primary Filter
| Outside Dia. | 6.85 in, 174 mm |
| Inner Diameter (mm) | 107.3 |
| Family | FHG |
| Outer Diameter (in) | 6.85 |
| Outer Diameter (mm) | 174 |
| Length | 16 in, 406.4 mm |
| Inner Diameter (in) | 4.22 |
| Length (in) | 16 |
| Minor OD (in) | 0.66 |
| Length (mm) | 406.4 |
| Minor OD (mm) | 16.76 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| I.D. | 4.22 in, 107.3 mm |
| O.D. | 6.85 in, 174 mm |
| Type | Primary |
| Style | Finned |
| Media Type | Cellulose |
| Minor OD | 0.66 in, 16.76 mm |
| Efficiency | 99.9 |
| Weight | 3.9 LB |
| EAN or UPC | 742330025635 |
-
Prop 65


