- Primary Filter
| Outer Diameter (mm) | 201.1 |
| Length | 16 in, 406.4 mm |
| Length (mm) | 406.4 |
| Bolt Hole Diameter (in) | 0.66 in |
| Outer Diameter (in) | 7.92 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Inner Diameter (in) | 5.31 |
| Family | FHG |
| Element Description | Air Primary |
| Length (in) | 16 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 7.92 in, 201.1 mm |
| Inner Diameter (mm) | 134.9 |
| Type | Primary |
| Style | Finned |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Media Type | Cellulose |
| I.D. | 5.31 in, 134.9 mm |
| Efficiency | 99.9 |
| O.D. | 7.92 in, 201.1 mm |
| Weight | 1.116 LB |
| EAN or UPC | 742330025642 |
-
Prop 65


