- Primary Filter
| Inner Diameter (mm) | 190 |
| Outer Diameter (mm) | 351.5 |
| Overall Length (mm) | 470.3 |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.66 in |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 18.02 |
| Length (mm) | 457.6 |
| Outer Diameter (in) | 13.84 |
| Length | 18.02 in, 457.6 mm |
| Overall Length (in) | 18.52 |
| Inner Diameter (in) | 7.48 |
| Outside Dia. | 13.84 in, 351.5 mm |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Media Type | Cellulose |
| Overall Length | 18.52 in, 470.3 mm |
| Efficiency | 99.9 |
| Style | Round |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| O.D. | 13.84 in, 351.5 mm |
| Type | Primary |
| I.D. | 7.48 in, 190 mm |
| Weight | 11.2 LB |
| EAN or UPC | 742330025659 |
-
Prop 65


