- Primary Filter
| Inner Diameter (mm) | 146.8 |
| Outside Dia. | 8.41 in, 213.5 mm |
| Inner Diameter (in) | 5.78 |
| Length (mm) | 279.4 |
| Element Description | Air Primary |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Outer Diameter (mm) | 213.5 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.53 in |
| Length (in) | 11 |
| Length | 11 in, 279.4 mm |
| Outer Diameter (in) | 8.41 |
| Family | SBG |
| I.D. | 5.78 in, 146.8 mm |
| Efficiency | 99.9 |
| Style | Round |
| Media Type | Cellulose |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| O.D. | 8.41 in, 213.5 mm |
| Type | Primary |
| Weight | 3.3 LB |
| EAN or UPC | 742330025703 |
-
Prop 65


