- Primary Filter
| Minor OD (in) | 0.66 |
| Inner Diameter (in) | 2.48 |
| Minor OD (mm) | 16.76 |
| Outside Dia. | 4.09 in, 104 mm |
| Length | 14 in, 355.6 mm |
| Inner Diameter (mm) | 62.9 |
| Outer Diameter (mm) | 104 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 14 |
| Family | FHG |
| Element Description | Air Primary |
| Outer Diameter (in) | 4.09 |
| Length (mm) | 355.6 |
| Minor OD | 0.66 in, 16.76 mm |
| Media Type | Cellulose |
| Style | Finned |
| O.D. | 4.09 in, 104 mm |
| Efficiency | 99.9 |
| I.D. | 2.48 in, 62.9 mm |
| Type | Primary |
| Weight | 0.9 LB |
| EAN or UPC | 742330025710 |
-
Prop 65


