- Primary Filter
| Length | 10.98 in, 279 mm |
| Outside Dia. | 10.39 in, 264 mm |
| Overall Length (mm) | 305 |
| Length (in) | 10.98 |
| Outer Diameter (in) | 10.39 |
| Outer Diameter (mm) | 264 |
| Length (mm) | 279 |
| Element Description | Air Primary |
| Inner Diameter (in) | 6.97 |
| Overall Length (in) | 12.01 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 177 |
| Type | Primary |
| Style | Round |
| Efficiency | 99.9 |
| Overall Length | 12.01 in, 305 mm |
| Media Type | Cellulose |
| O.D. | 10.39 in, 264 mm |
| I.D. | 6.97 in, 177 mm |
| Weight | 4.8 LB |
| EAN or UPC | 742330025734 |

