- Primary Filter
applications
- NISSAN/UD TRUCKS 16546Z9004
| Inner Diameter (in) | 5.78 |
| Length | 13 in, 330.3 mm |
| Bolt Hole Diameter (mm) | 22.73 mm |
| Overall Length (mm) | 343 |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.89 in |
| Outer Diameter (mm) | 232.2 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 13.5 |
| Outer Diameter (in) | 9.14 |
| Length (in) | 13 |
| Inner Diameter (mm) | 146.8 |
| Outside Dia. | 9.14 in, 232.2 mm |
| Length (mm) | 330.3 |
| I.D. | 5.78 in, 146.8 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| O.D. | 9.14 in, 232.2 mm |
| Media Type | Cellulose |
| Overall Length | 13.5 in, 343 mm |
| Style | Round |
| Weight | 4.5 LB |
| EAN or UPC | 742330025796 |
-
Prop 65


