- Primary Filter
| Outer Diameter (mm) | 225 |
| Overall Length (mm) | 184 |
| Outside Dia. | 8.86 in, 225 mm |
| Outer Diameter (in) | 8.86 |
| Inner Diameter (mm) | 139 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.47 |
| Length | 7.01 in, 178 mm |
| Element Description | Air Primary |
| Length (mm) | 178 |
| Bolt Hole Diameter (mm) | 17 mm |
| Length (in) | 7.01 |
| Overall Length (in) | 7.24 |
| Bolt Hole Diameter (in) | 0.67 in |
| O.D. | 8.86 in, 225 mm |
| I.D. | 5.47 in, 139 mm |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.67 in, 17 mm |
| Overall Length | 7.24 in, 184 mm |
| Media Type | Cellulose |
| Style | Round |
| Type | Primary |
| Weight | 1.1 LB |
| EAN or UPC | 742330025819 |
-
Prop 65


