- Primary Filter
applications
- MANN & HUMMEL C172253
| Bolt Hole Diameter (mm) | 8.38 mm |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 13.38 |
| Inner Diameter (in) | 3.42 |
| Length (mm) | 339.9 |
| Bolt Hole Diameter (in) | 0.33 in |
| Inner Diameter (mm) | 86.9 |
| Outer Diameter (in) | 6.46 |
| Outer Diameter (mm) | 164.1 |
| Overall Length (mm) | 352.6 |
| Outside Dia. | 6.46 in, 164.1 mm |
| Length | 13.38 in, 339.9 mm |
| Overall Length (in) | 13.88 |
| Type | Primary |
| Bolt Hole Diameter | 0.33 in, 8.38 mm |
| Media Type | Cellulose |
| I.D. | 3.42 in, 86.9 mm |
| Efficiency | 99.9 |
| Style | Round |
| Overall Length | 13.88 in, 352.6 mm |
| O.D. | 6.46 in, 164.1 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330025840 |
-
Prop 65


