- Primary Filter
applications
- MANN & HUMMEL C151653
| Outer Diameter (in) | 5.83 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.33 in |
| Length (mm) | 325.1 |
| Length (in) | 12.8 |
| Inner Diameter (mm) | 72 |
| Outer Diameter (mm) | 148 |
| Overall Length (in) | 13.3 |
| Overall Length (mm) | 337.8 |
| Element Description | Air Primary |
| Length | 12.8 in, 325.1 mm |
| Bolt Hole Diameter (mm) | 8.38 mm |
| Outside Dia. | 5.83 in, 148 mm |
| Inner Diameter (in) | 2.83 |
| Media Type | Cellulose |
| Overall Length | 13.3 in, 337.8 mm |
| O.D. | 5.83 in, 148 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.33 in, 8.38 mm |
| Style | Round |
| I.D. | 2.83 in, 72 mm |
| Efficiency | 99.9 |
| Weight | 0.3 LB |
| EAN or UPC | 742330025857 |
-
Prop 65


