- Primary Filter
| Length (mm) | 458.7 |
| Inner Diameter (in) | 9.49 |
| Outside Dia. | 13.84 in, 351.6 mm |
| Overall Length (in) | 18.56 |
| Length (in) | 18.06 |
| Outer Diameter (mm) | 351.6 |
| Length | 18.06 in, 458.7 mm |
| Family | EBB |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Outer Diameter (in) | 13.84 |
| Inner Diameter (mm) | 241 |
| Overall Length (mm) | 471.4 |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Overall Length | 18.56 in, 471.4 mm |
| Type | Primary |
| Style | Round |
| I.D. | 9.49 in, 241 mm |
| O.D. | 13.84 in, 351.6 mm |
| Weight | 13.7 LB |
| EAN or UPC | 742330025949 |
-
Prop 65


