- Primary Filter
| Outside Dia. | 9.22 in, 234.1 mm |
| Length | 12 in, 304.8 mm |
| Overall Length (mm) | 317.5 |
| Inner Diameter (mm) | 124 |
| Length (in) | 12 |
| Overall Length (in) | 12.5 |
| Length (mm) | 304.8 |
| Outer Diameter (in) | 9.22 |
| Outer Diameter (mm) | 234.1 |
| Element Description | Air Primary |
| Inner Diameter (in) | 4.88 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Style | Round |
| Overall Length | 12.5 in, 317.5 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| I.D. | 4.88 in, 124 mm |
| O.D. | 9.22 in, 234.1 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330025970 |
-
Prop 65


