- Primary Filter
applications
- CATERPILLAR 4M9334
| Length | 13 in, 330.2 mm |
| Outer Diameter (in) | 11.09 |
| Inner Diameter (in) | 6.6 |
| Outer Diameter (mm) | 281.7 |
| Element Description | Air Primary |
| Length (in) | 13 |
| Inner Diameter (mm) | 167.6 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 342.9 |
| Overall Length (in) | 13.5 |
| Length (mm) | 330.2 |
| Outside Dia. | 11.09 in, 281.7 mm |
| Efficiency | 99.9 |
| Type | Primary |
| O.D. | 11.09 in, 281.7 mm |
| I.D. | 6.6 in, 167.6 mm |
| Style | Round |
| Media Type | Cellulose |
| Overall Length | 13.5 in, 342.9 mm |
| Weight | 5.4 LB |
| EAN or UPC | 742330025987 |
-
Prop 65


