- Primary Filter
| Length (in) | 10 |
| Outer Diameter (in) | 8.41 |
| Length | 10 in, 254 mm |
| Outer Diameter (mm) | 213.6 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.41 in, 213.6 mm |
| Overall Length (mm) | 266.7 |
| Inner Diameter (in) | 3.98 |
| Length (mm) | 254 |
| Inner Diameter (mm) | 101.1 |
| Overall Length (in) | 10.5 |
| I.D. | 3.98 in, 101.1 mm |
| Type | Primary |
| Overall Length | 10.5 in, 266.7 mm |
| Style | Round |
| Efficiency | 99.9 |
| O.D. | 8.41 in, 213.6 mm |
| Media Type | Cellulose |
| Weight | 0.6 LB |
| EAN or UPC | 742330025994 |

