- Primary Filter
applications
- CATERPILLAR 4L9852
| Outside Dia. | 10.41 in, 264.4 mm |
| Inner Diameter (in) | 5.91 |
| Overall Length (in) | 12.25 |
| Length (in) | 11.75 |
| Outer Diameter (mm) | 264.4 |
| Inner Diameter (mm) | 150.1 |
| Element Description | Air Primary |
| Length (mm) | 298.4 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 10.41 |
| Overall Length (mm) | 311.1 |
| Length | 11.75 in, 298.4 mm |
| Overall Length | 12.25 in, 311.1 mm |
| I.D. | 5.91 in, 150.1 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Style | Round |
| O.D. | 10.41 in, 264.4 mm |
| Type | Primary |
| Weight | 4.3 LB |
| EAN or UPC | 742330026007 |

