- Primary Filter
| Length (in) | 11.75 |
| Inner Diameter (mm) | 236.5 |
| Inner Diameter (in) | 9.31 |
| Overall Length (mm) | 311.1 |
| Overall Length (in) | 12.25 |
| Outer Diameter (mm) | 351.5 |
| Element Description | Air Primary |
| Outer Diameter (in) | 13.84 |
| Outside Dia. | 13.84 in, 351.5 mm |
| Length | 11.75 in, 298.4 mm |
| Length (mm) | 298.4 |
| Efficiency Test Std | ISO 5011 |
| Style | Round |
| Type | Primary |
| I.D. | 9.31 in, 236.5 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| O.D. | 13.84 in, 351.5 mm |
| Overall Length | 12.25 in, 311.1 mm |
| Weight | 4.6 LB |
| EAN or UPC | 742330026021 |

