- Primary Filter
| Overall Length (in) | 9.8 |
| Outer Diameter (in) | 12.76 |
| Length | 9.29 in, 236 mm |
| Element Description | Air Primary |
| Outside Dia. | 12.76 in, 324 mm |
| Length (in) | 9.29 |
| Length (mm) | 236 |
| Outer Diameter (mm) | 324 |
| Inner Diameter (mm) | 213 |
| Overall Length (mm) | 249 |
| Inner Diameter (in) | 8.39 |
| Bolt Hole Diameter (in) | 0.94 in |
| Bolt Hole Diameter (mm) | 24 mm |
| Efficiency Test Std | ISO 5011 |
| Efficiency | 99.9 |
| Style | Round |
| Type | Primary |
| Bolt Hole Diameter | 0.94 in, 24 mm |
| Overall Length | 9.8 in, 249 mm |
| Media Type | Cellulose |
| I.D. | 8.39 in, 213 mm |
| O.D. | 12.76 in, 324 mm |
| Weight | 10.5 LB |
| EAN or UPC | 742330026045 |
-
Prop 65


