- Primary Filter
| Length | 15.64 in, 397.2 mm |
| Outside Dia. | 13.84 in, 351.6 mm |
| Bolt Hole Diameter (in) | 0.94 in |
| Outer Diameter (mm) | 351.6 |
| Length (in) | 15.64 |
| Inner Diameter (mm) | 240.7 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 409.9 |
| Overall Length (in) | 16.14 |
| Inner Diameter (in) | 9.48 |
| Outer Diameter (in) | 13.84 |
| Bolt Hole Diameter (mm) | 23.75 mm |
| Element Description | Air Primary |
| Length (mm) | 397.2 |
| O.D. | 13.84 in, 351.6 mm |
| Efficiency | 99.9 |
| I.D. | 9.48 in, 240.7 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.94 in, 23.75 mm |
| Style | Round |
| Overall Length | 16.14 in, 409.9 mm |
| Media Type | Cellulose |
| Weight | 13.5 LB |
| EAN or UPC | 742330026069 |
-
Prop 65


