- Primary Filter
applications
- CATERPILLAR 4N0326
| Length (in) | 12 |
| Outside Dia. | 6.84 in, 173.8 mm |
| Outer Diameter (in) | 6.84 |
| Overall Length (mm) | 315.7 |
| Overall Length (in) | 12.43 |
| Element Description | Air Primary |
| Length | 12 in, 304.8 mm |
| Bolt Hole Diameter (in) | 0.66 in |
| Inner Diameter (in) | 3.48 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Outer Diameter (mm) | 173.8 |
| Inner Diameter (mm) | 88.3 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 304.8 |
| Overall Length | 12.43 in, 315.7 mm |
| O.D. | 6.84 in, 173.8 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| I.D. | 3.48 in, 88.3 mm |
| Type | Primary |
| Weight | 3.1 LB |
| EAN or UPC | 742330026083 |

