- Primary Filter
applications
- CATERPILLAR 7N9028
| Outer Diameter (in) | 8.05 |
| Outside Dia. | 8.05 in, 204.5 mm |
| Length (in) | 5.35 |
| Element Description | Air Primary |
| Overall Length (mm) | 148.6 |
| Outer Diameter (mm) | 204.5 |
| Inner Diameter (in) | 4.04 |
| Length (mm) | 135.9 |
| Inner Diameter (mm) | 102.5 |
| Efficiency Test Std | ISO 5011 |
| Length | 5.35 in, 135.9 mm |
| Overall Length (in) | 5.85 |
| Style | Round |
| Overall Length | 5.85 in, 148.6 mm |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| I.D. | 4.04 in, 102.5 mm |
| O.D. | 8.05 in, 204.5 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330026120 |

