- Primary Filter
| Length (in) | 9.84 |
| Overall Length (in) | 10.34 |
| Length (mm) | 249.9 |
| Outer Diameter (mm) | 490 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Inner Diameter (in) | 12.93 |
| Outer Diameter (in) | 19.29 |
| Inner Diameter (mm) | 328.4 |
| Outside Dia. | 19.29 in, 490 mm |
| Length | 9.84 in, 249.9 mm |
| Overall Length (mm) | 262.6 |
| Efficiency | 99.9 |
| Type | Primary |
| I.D. | 12.93 in, 328.4 mm |
| Style | Round |
| Overall Length | 10.34 in, 262.6 mm |
| O.D. | 19.29 in, 490 mm |
| Media Type | Cellulose |
| Weight | 13.8 LB |
| EAN or UPC | 742330026137 |

