- Primary Filter
| Length (in) | 15 |
| Outer Diameter (mm) | 304.9 |
| Inner Diameter (mm) | 185.1 |
| Outer Diameter (in) | 12 |
| Inner Diameter (in) | 7.29 |
| Efficiency Test Std | ISO 5011 |
| Length | 15 in, 381 mm |
| Outside Dia. | 12 in, 304.9 mm |
| Length (mm) | 381 |
| Element Description | Air Primary |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| Type | Primary |
| O.D. | 12 in, 304.9 mm |
| I.D. | 7.29 in, 185.1 mm |
| Weight | 7.2 LB |
| EAN or UPC | 742330026205 |

