- Primary Filter
| Bolt Hole Diameter (in) | 0.41 in |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Length (mm) | 481.4 |
| Outer Diameter (in) | 9.5 |
| Outer Diameter (mm) | 241.2 |
| Inner Diameter (mm) | 131.6 |
| Overall Length (in) | 19.45 |
| Inner Diameter (in) | 5.18 |
| Length (in) | 18.95 |
| Overall Length (mm) | 494.1 |
| Length | 18.95 in, 481.4 mm |
| Outside Dia. | 9.5 in, 241.2 mm |
| Bolt Hole Diameter (mm) | 10.41 mm |
| Media Type | Cellulose |
| I.D. | 5.18 in, 131.6 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Overall Length | 19.45 in, 494.1 mm |
| O.D. | 9.5 in, 241.2 mm |
| Bolt Hole Diameter | 0.41 in, 10.41 mm |
| Style | Round |
| Weight | 7.4 LB |
| EAN or UPC | 742330026229 |
-
Prop 65


