- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 520.7 |
| Inner Diameter (in) | 4.44 |
| Element Description | Air Primary |
| Inner Diameter (mm) | 112.7 |
| Outer Diameter (in) | 7.8 |
| Length | 20 in, 508 mm |
| Outside Dia. | 7.8 in, 198.2 mm |
| Length (mm) | 508 |
| Bolt Hole Diameter (in) | 0.39 in |
| Overall Length (in) | 20.5 |
| Bolt Hole Diameter (mm) | 10 mm |
| Outer Diameter (mm) | 198.2 |
| Length (in) | 20 |
| O.D. | 7.8 in, 198.2 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Style | Round |
| Overall Length | 20.5 in, 520.7 mm |
| Bolt Hole Diameter | 0.39 in, 10 mm |
| I.D. | 4.44 in, 112.7 mm |
| Media Type | Cellulose |
| Weight | 5.8 LB |
| EAN or UPC | 742330026328 |
-
Prop 65


