- Primary Filter
| Inner Diameter (in) | 9.49 |
| Efficiency Test Std | ISO 5011 |
| Length | 21.06 in, 535 mm |
| Overall Length (mm) | 548 |
| Outer Diameter (mm) | 351 |
| Overall Length (in) | 21.57 |
| Outside Dia. | 13.82 in, 351 mm |
| Length (in) | 21.06 |
| Element Description | Air Primary |
| Inner Diameter (mm) | 241 |
| Length (mm) | 535 |
| Outer Diameter (in) | 13.82 |
| Type | Primary |
| O.D. | 13.82 in, 351 mm |
| Media Type | Cellulose |
| Style | Round |
| I.D. | 9.49 in, 241 mm |
| Efficiency | 99.9 |
| Overall Length | 21.57 in, 548 mm |
| Weight | 14.25 LB |
| EAN or UPC | 742330026359 |
-
Prop 65


