- Primary Filter
| Inner Diameter (mm) | 206 |
| Length (in) | 7.01 |
| Outside Dia. | 11.69 in, 297 mm |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.11 |
| Length (mm) | 178 |
| Outer Diameter (mm) | 297 |
| Length | 7.01 in, 178 mm |
| Outer Diameter (in) | 11.69 |
| Style | Round |
| O.D. | 11.69 in, 297 mm |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 8.11 in, 206 mm |
| Efficiency | 99.9 |
| Weight | 3.0 LB |
| EAN or UPC | 742330026380 |
-
Prop 65


