- Primary Filter
| Length (in) | 15.31 |
| Outer Diameter (in) | 6.68 |
| Inner Diameter (in) | 3.75 |
| Overall Length (mm) | 389 |
| Inner Diameter (mm) | 95.25 |
| Bolt Hole Diameter (mm) | 11 mm |
| Element Description | Air Primary |
| Length (mm) | 388.87 |
| Outside Dia. | 6.68 in, 169.67 mm |
| Length | 15.31 in, 388.87 mm |
| Outer Diameter (mm) | 169.67 |
| Bolt Hole Diameter (in) | 0.43 in |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 15.31 |
| Media Type | Cellulose |
| O.D. | 6.68 in, 169.67 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Overall Length | 15.31 in, 389 mm |
| Efficiency | 99.9 |
| I.D. | 3.75 in, 95.25 mm |
| Style | Round |
| Weight | 3.6 LB |
| EAN or UPC | 742330026434 |
-
Prop 65


